Zoro Homepage

3/8" Drive, SAE Socket, 4 Points, Reducer 3/8" To 1/4

  • Mfr # 3020

  • Zoro # G8770382


product price: $12.99
/ea

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Drive Type
Female Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020
Zoro #
G8770382
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Output Drive Size
1/4"

Details

Item
Reducer
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Drive Type
Female Square
Output Drive Type
Male Square

Description

Reducer 3/8" To 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.