Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Socket Set, Metric

  • Mfr # 1500 CT1-30

  • Zoro # G8499193


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
3/8" Socket Hex No. 30: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; 3/8" Screw Driver Bit Socket Hex; No. In 30", Af 4mm, 5mm, 6mm, 8mm, 10mm,; 3/8" Universal Joint No. 3095, 51mm, 3/8"; Sliding T-Bar No. 3087 3/8" Extension No. 3090 to 5 to 10, 125 250mm, (1) 3/8" Reversible Ratchet No. 3093 U-10, 200mm
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500 CT1-30
Zoro #
G8499193
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Includes
3/8" Socket Hex No. 30: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; 3/8" Screw Driver Bit Socket Hex; No. In 30", Af 4mm, 5mm, 6mm, 8mm, 10mm,; 3/8" Universal Joint No. 3095, 51mm, 3/8"; Sliding T-Bar No. 3087 3/8" Extension No. 3090 to 5 to 10, 125 250mm, (1) 3/8" Reversible Ratchet No. 3093 U-10, 200mm
SAE or Metric
Metric
Measurement Type
Metric

Description

Socket Set,3/8" In 1/3 Check-Tool Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.