Zoro Homepage

3/8" Square Drive, 17mm Metric Socket, 12 Points, Swivel 3/8", 17mm

  • Mfr # 6231210

  • Zoro # G8760801


product price: $51.49
/ea

Key Features

Drive Size
3/8" Square
Finish
Chrome plated
Overall Length
46mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6231210
Zoro #
G8760801
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8" Square
Size
17mm
Overall Length
46mm

Details

Item
Swivel Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Swivel
Material
Chrome Vanadium Steel

Description

Swivel Socket,3/8 In.,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.