Shop GEDORE
See all product information
Create Account
3/8" Square Drive, 19mm Metric Socket, 12 Points, 3/8", Long 19mm
Mfr # D 30 L 19
Zoro # G8760652
product price:Â
$
40.89
/ea
Key Features
Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
63.5mm
SAE or Metric
Metric
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 30 L 19
- Zoro #
- G8760652
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/8" Square
- Size
- 19mm
- Overall Length
- 63.5mm
- Insert Dia. 2
- 22 mm
- Insert Dia. 1
- 26 mm
- Operating Depth
- 20 mm
- Drive Connector Size
- 3/8 in
Details
- Item
- Socket,3/8",Long 19mm
- Finish
- Polished Chrome Plated
- SAE or Metric
- Metric
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel 31CrV3
- Socket Type
- Bi-Hexagon UD Profile, Long Pattern
- Standards
- DIN 3120 – C 10, REACH Compliant
Description
Socket,3/8 In.,Long 19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.