Zoro Homepage

3/8" Square Drive, 22mm Metric Socket, 6 Points

  • Mfr # 30 22

  • Zoro # G8760232


product price: $11.49
/ea

Key Features

Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
32mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30 22
Zoro #
G8760232
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8" Square
Size
22mm
Overall Length
32mm

Details

Item
Socket
Finish
Polished Chrome Plated
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Hexagon UD Profile
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,3/8 In.,Hex 22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.