Shop GEDORE
See all product information
Create Account
3/8" Square Drive, 3/4" SAE Socket, 12 Points, 3/8", 3/4
Mfr # D 30 3/4AF
Zoro # G8498371
product price:Â $26.89
/eaKey Features
Drive Size
3/8" Square
Finish
Polished Chrome Plated
Overall Length
30mm
SAE or Metric
SAE
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 30 3/4AF
- Zoro #
- G8498371
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/8" Square
- Size
- 3/4"
- Overall Length
- 30mm
- Insert Dia. 2
- 23.7 mm
- Insert Dia. 1
- 26 mm
- Drive Connector Size
- 3/8 in
- Operating Depth
- 12.5 mm
Details
- Item
- Socket,3/8",3/4"
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel 31CrV3
- Socket Type
- Bi-Hexagon UD Profile
- Standards
- DIN 3120 – C 10, REACH Compliant
Description
Socket,3/8 In.,3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.