SE Black 855M Mechanics Pro Vise and 55214,
- Mfr # WL9-28811DB
- Zoro # G523959431
product price:
$
549.99
/ea
Free Shipping & Returns
Key Features
Pipe Capacity
3 in
Jaw Opening (in.)
5 in
Base Type
360 Degree Swivel
Jaw Depth (in)
1.3125 in
Number of Mounting Points
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-28811DB
- Zoro #
- G523959431
- UPC #
- 731325793697
- Country of Origin
- China
Dimensions
- Jaw Depth (in)
- 1.3125 in
- Jaw Width (in.)
- 5.5 in
- Throat Depth (in.)
- 3-5/8 in
Details
- Pipe Capacity
- 3 in
- Jaw Opening (in.)
- 5 in
- Base Type
- 360 Degree Swivel
- Number of Mounting Points
- 4
Description
Bundle includes a Special Edition Black 855 Mechanics Pro Vise and a free B.A.S.H. 2 lb Dead Blow hammer. The vise has a heavy-duty iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features and you know you'll never want for another vise, unless it's a Wilton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.