
3/8" Square Drive Impact Socket Gun Metal, 3/8", 12mm
Mfr # K 30 12
Zoro # G8761571
product price: $10.79
/eaKey Features
Drive Size
3/8" Square
Overall Length
30mm
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 30 12
Zoro #
G8761571
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8" Square
Size
12mm
Overall Length
30mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Material
Gedore Special Steel
Socket Type
Hexagon Impact
Category Type
Impact Socket
Description
Impact Socket,3/8 In.,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.