Zoro Homepage

3/8" Square Drive Impact Socket Gun Metal, 3/8", Torx E14

  • Mfr # TX K 30 E14

  • Zoro # G8761757


product price: $14.99
/ea

Key Features

Drive Size
3/8" Square
Overall Length
32mm
SAE or Metric
SAE
Finish
Gun Metal
Material
Gedore Special Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX K 30 E14
Zoro #
G8761757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8" Square
Size
E14
Overall Length
32mm

Details

Item
Impact Socket
SAE or Metric
SAE
Finish
Gun Metal
Material
Gedore Special Steel
Socket Type
Impact
Category Type
Impact Socket

Description

Impact Socket,3/8 In.,Torx E14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.