
3/8" Square Drive Impact Socket Gun Metal, 3/8", Torx E8
Mfr # TX K 30 E8
Zoro # G8761739
product price: $13.59
/eaKey Features
Drive Size
3/8" Square
Overall Length
32mm
SAE or Metric
SAE
Finish
Gun Metal
Material
Gedore Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX K 30 E8
Zoro #
G8761739
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8" Square
Size
E8
Overall Length
32mm
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
Gun Metal
Material
Gedore Special Steel
Category Type
Impact Socket
Socket Type
Impact
Description
Impact Socket,3/8 In.,Torx E8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.