Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

630mm Tommy Bar, 20mm Dia.

  • Mfr # 26 D 20

  • Zoro # G9056586


product price: $47.89
/ea

Key Features

Type
Tommy Bar
Width
Dia: 20mm
Length
625mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 D 20
Zoro #
G9056586
UPC #
-
Country of Origin
Germany

Dimensions

Width
Dia: 20mm
Length
625mm

Details

Item
Tommy Bar
Type
Tommy Bar

Description

Tommy Bar,630mm,d 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.