Zoro Homepage

8 in L 1 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 227 8

  • Zoro # G7378957


product price: $35.69
/ea

Key Features

Overall Length
8 in
Jaw Capacity
1 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227 8
Zoro #
G7378957
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
1 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Features
Teeth Offset Against Direction of Rotation, Induction-Hardened; Gedore Special Hardened and Tempered Steel, Ground
Non-Magnetic
No
Jaw Texture
Serrated
Finish
Chrome
Tether Style
Tether Capable
Adjustment Type
Groove
Adjustable
Manual
Corrosion Resistant
No
Insulated
No

Description

If you are looking for a high-quality straight pipe wrench, the Gedore 227 8 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench is the tool to have on hand. The alloy steel jaws of this pipe wrench feature serrated jaw faces that can handle tough jobs with ease. This cast iron pipe wrench has an overall length of 8 in., with a jaw capacity of 1 in. It has a manual adjustable I-beam handle and is made of cast iron. If you want quality, the Gedore 227 8 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench is the tool to get your hands on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.