Zoro Homepage

8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88

  • Mfr # H 42 DKEL-88

  • Zoro # G7770957


product price: $57.59
/ea

Key Features

End Shape
Ball End
Number of Pieces
8
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 42 DKEL-88
Zoro #
G7770957
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Size Code
M2
Arm Length
3.90" to 5.90"
Overall Length
4.01 mm, 4.53 mm, 5.07 mm, 5.67 mm, 6.5 mm, 7.32 mm, 8.07 mm, 8.93 mm
Range of Lengths
4 1/64 in to 8 15/16 in
Length Family
Extra Long
Tip Size Code
2,25.5,3,4,5,6,8,10
Sizes"cluded
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Ball End Hex Key Set
End Shape
Ball End
Number of Pieces
8
Measurement Type
Metric
Handle Type
L-Shape
Includes
(1) Plastic Index Holder
Finish
Zinc Plated
Nonsparking
No
Blade Material
Vanadium Steel
Insulated / Uninsulated
Uninsulated
Arm Type
Long
Hex/Torx Key Product Grouping
Hex Key Set
Handle Material
Alloy Steel
Shape
Hex
Tether Style
Tether Capable
Non-Sparking
No
Tether Ready
No
Key Shape
L-Shape
Grip Style
Plain
Handle Color
Silver
Material
Chrome Vanadium Steel
Container Type
Plastic Insert Holder (LDPE)
Fastener Holding
No
Driver Material
Alloy Steel
Non-Magnetic
No
Corrosion Resistant
No
Insulated
No
Number of Tips
2
Number of Ball Ends
2
Key Shapes Included
L
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight

Description

Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 8, Not Applicable, Extra Long, Hex, 2, No, 4 1/64 in to 8 15/16 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.