
Adaptor, 1/4"-3/8"
Mfr # 673 10
Zoro # G9060095
product price: $11.65
/eaKey Features
Overall Length
50mm
Head Size
3/8"
Features
Acc. to DIN 7428, ISO 3317, Hexagon Drive as per DIN 3126 - E 6.3, Square Drive as per DIN 3121 for Power-Driven Sockets
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
673 10
Zoro #
G9060095
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
50mm
Head Size
3/8"
Details
Features
Acc. to DIN 7428, ISO 3317, Hexagon Drive as per DIN 3126 - E 6.3, Square Drive as per DIN 3121 for Power-Driven Sockets
Measurement Type
SAE
Description
Adaptor,1/4 In.-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.