Zoro Homepage

Adaptor, 1/4" Hex, 10mm

  • Mfr # 7 RB-6,3

  • Zoro # G9055481


product price: $15.19
/ea

Key Features

Head Size
1/4 in
Measurement Type
SAE
Features
The Adapter Transforms the Ring Ratchet Spanner into a Bit Ratchet, Secure Adaptor Fit in the Ring Ratchet
Overall Length
20.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 RB-6,3
Zoro #
G9055481
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
1/4 in
Overall Length
20.5mm

Details

Item
Adaptor,1/4" Hex,10mm
Measurement Type
SAE
Features
The Adapter Transforms the Ring Ratchet Spanner into a Bit Ratchet, Secure Adaptor Fit in the Ring Ratchet

Description

Adaptor,1/4" Hex,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.