Zoro Homepage

Adaptor, 3/8", 13mm

  • Mfr # 7 RA-10

  • Zoro # G9055405


product price: $17.99
/ea

Key Features

Overall Length
24mm
Head Size
13mm
Features
Wear-Resistant, The Adapter Transforms the Ring Ratchet Spanner into a Ratchet, Fast-Turning Ring for Swift Release or Tightening
Finish
Chrome plated
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 RA-10
Zoro #
G9055405
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24mm
Head Size
13mm

Details

Features
Wear-Resistant, The Adapter Transforms the Ring Ratchet Spanner into a Ratchet, Fast-Turning Ring for Swift Release or Tightening
Finish
Chrome plated
Measurement Type
Metric

Description

Adaptor,3/8 In.,13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.