Zoro Homepage

Adaptor Set, 1/4" - 3/4", 5 pcs.

  • Mfr # S 2032-05

  • Zoro # G8500270


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
Output Drive Size
1/4", 3/8", 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 2032-05
Zoro #
G8500270
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4", 3/8", 1/2"
Output Drive Size
1/4", 3/8", 1/2"

Details

Item
Adapter Set
SAE or Metric
SAE
Number of Points
4
Drive Type
Square
Output Drive Type
Square

Description

Adaptor Set,1/4 In. - 3/4 In.,5 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.