Zoro Homepage

Adjustable Wrench, 12", Chrome

  • Mfr # 60 CP 12

  • Zoro # G9057907


product price: $40.35
/ea

Key Features

Overall Length
12"
Finish
Chrome plated
Material
Chrome Vanadium Steel
Features
Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
Jaw Capacity
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60 CP 12
Zoro #
G9057907
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12"

Details

Item
Adjustable Wrench,12",Chrome
Finish
Chrome plated
Material
Chrome Vanadium Steel
Features
Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
Jaw Capacity
36mm
Standards
ISO 6787

Description

Adjustable Wrench,12",Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.