Zoro Homepage

Adjustable Wrench 8", Black Finish

  • Mfr # 60 S 8 JP

  • Zoro # G9057791


product price: $30.19
/ea

Key Features

Overall Length
8"
Material
Chrome Vanadium Steel
Features
Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
Jaw Capacity
25mm
Standards
ISO 6787
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60 S 8 JP
Zoro #
G9057791
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Item
Adjustable Wrench 8",Black Finish
Material
Chrome Vanadium Steel
Finish
Black
Features
Swedish Pattern, Roller With Left-Hand Thread, With Scale, Jaw Set At 15 Degree, Grip Recess Ensures Secure Hold - Even With Greasy Hands, Plastic Handle
Jaw Capacity
25mm
Standards
ISO 6787
End Style
Hang Hole

Description

Adjustable Wrench 8",Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.