Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, 8", Chrome

  • Mfr # 60 CP 8

  • Zoro # G9057730


product price: $21.99
/ea

Key Features

Overall Length
8"
Material
Chrome Vanadium Steel
Finish
Chrome plated
Features
Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
Jaw Capacity
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60 CP 8
Zoro #
G9057730
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Item
Adjustable Wrench,8",Chrome
Material
Chrome Vanadium Steel
Finish
Chrome plated
Features
Swedish Pattern, Roller With Left Hand Thread, Jaw Set At 15 Degree, With Scale
Jaw Capacity
25mm
Standards
ISO 6787

Description

Adjustable Wrench,8",Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.