Shop GEDORE
See all product information
Create Account
Aluminium Ring Loose Internal Dia. 53 Mm
- Mfr # 1591924
- Zoro # G914603578
product price:Â
$
12.59
/ea
Key Features
Standards
REACH Compliant
Height
13 mm
Width
79 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591924
- Zoro #
- G914603578
- UPC #
- 04010905063402
- Country of Origin
- Germany
- Item
- Aluminium Ring Loose Internal Dia. 53 Mm
- Standards
- REACH Compliant
Dimensions
- Height
- 13 mm
- Width
- 79 mm
Description
Aluminium Ring Loose Internal Dia. 53 Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.