Zoro Homepage

Ball Joint Service Kit, Extractor

  • Mfr # KL-0165-1

  • Zoro # G5867823


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Size
1 1/16 in, 1 3/16 in Dia., 15/16 in, 51/64 in, 7/8 in
Includes
(9) Forks, Ball Socket, Knurled Nut M18 x 1.5, 18 mm dia Plain Washer, Plastic Storage Case, Pressure Lever, Pressure Spindle M18 x 1.5 x 70, Spring, T-Adjusting Spindle M18 x 1.5 x 110
For Use With
Light Commercial Vehicles, Passenger Cars, Vans
Type
Extractor
Number of Pieces
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL-0165-1
Zoro #
G5867823
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 1/16 in, 1 3/16 in Dia., 15/16 in, 51/64 in, 7/8 in
Length (In.)
17 in
Overall Length
17 in
Overall Diameter
4 23/32 in, 14 9/16 in, 17 5/16 in
Overall Width
14 9/16 in
Drive Size
0.748 in (19 mm)

Details

Item
Ball Joint Service Kit
Includes
(9) Forks, Ball Socket, Knurled Nut M18 x 1.5, 18 mm dia Plain Washer, Plastic Storage Case, Pressure Lever, Pressure Spindle M18 x 1.5 x 70, Spring, T-Adjusting Spindle M18 x 1.5 x 110
For Use With
Light Commercial Vehicles, Passenger Cars, Vans
Type
Extractor
Number of Pieces
17
Material
Steel
Application
Passenger Cars, Vans
Sockets Included
Size 1, Size 2
Vehicle Make
BMW, Fiat, Ford, Mercedes, Opel, Peugeot, Porsche, Renault, Seat, ¿koda, VW-Audi
Tool Type
Ball Joint Service Kit
Vehicle Make/Model/Year
Universal

Description

Ball Joint Service Kit, Tool Type Ball Joint Service Kit, Application Passenger Cars, Vans, Vehicle Make/Model/Year Universal, For Use With Light Commercial Vehicles, Passenger Cars, Vans, Material Steel, Overall Length 17 in, Overall Diameter 4 23/32 in, 14 9/16 in, 17 5/16 in, Overall Width 14 9/16 in, Drive Size 0.748 in (19 mm), Sockets Included Size 1, Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.