Ball Joint Service Kit, Extractor
Mfr # KL-0165-3 KA
Zoro # G5873329
product price: $1,169.99
/ea
Free Shipping & Returns
Key Features
Application
Passenger Cars, Vans
Size
1 11/32 in, 1 21/32 in, 1 3/16 in, 1 37/64 in, 1 55/64 in Dia.
Length (In.)
17 in
Number of Pieces
6
Type
Extractor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KL-0165-3 KA
Zoro #
G5873329
UPC #
-
Country of Origin
Germany
Dimensions
Size
1 11/32 in, 1 21/32 in, 1 3/16 in, 1 37/64 in, 1 55/64 in Dia.
Length (In.)
17 in
Overall Diameter
4 23/32 in, 13 25/32 in, 17 5/16 in
Overall Width
13 25/32 in
Overall Length
17 in
Drive Size
0.944 in (24 mm)
Details
Item
Ball Joint Service Kit
Application
Passenger Cars, Vans
Number of Pieces
6
Type
Extractor
Material
Steel
For Use With
HGV, Light Commercial Vehicles, Vans
Includes
(5) Forks, Base Tool Without Fork (Spindle M24 x 1.5)
Sockets Included
Size 3
Vehicle Make/Model/Year
Universal
Tool Type
Ball Joint Service Kit
Vehicle Make
Deutz, Ford, John Deere, Landini, MAN, Mercedes, Scania, Volvo, VW
Description
Ball Joint Service Kit, Tool Type Ball Joint Service Kit, Application Passenger Cars, Vans, Vehicle Make/Model/Year Universal, For Use With HGV, Light Commercial Vehicles, Vans, Material Steel, Overall Length 17 in, Overall Diameter 4 23/32 in, 13 25/32 in, 17 5/16 in, Overall Width 13 25/32 in, Drive Size 0.944 in (24 mm), Sockets Included Size 3, Includes (5) Forks, Base Tool Without Fork (Spindle M24 x 1.5), Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.