
Bent, Needle Nose Pliers, 6-1/4", Overall Length: 160mm
Mfr # 8132 AB-160 JC
Zoro # G9063400
product price: $59.79
/eaKey Features
Overall Length
160mm
Material
Steel
Handle Type
Dipped Non-Slip
Features
Bent Nose Telephone Pliers With Cutting Edge, Serrated, Angled Pattern; 45 Degrees Angled Tips Make Gripping Round The Corner Possible; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8132 AB-160 JC
Zoro #
G9063400
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
160mm
Details
Item
Bent,Needle Nose Pliers,6-1/4"
Material
Steel
Handle Type
Dipped Non-Slip
Features
Bent Nose Telephone Pliers With Cutting Edge, Serrated, Angled Pattern; 45 Degrees Angled Tips Make Gripping Round The Corner Possible; Induction-Hardened Precision Cutting Edges, Hardness 61 - 63 HRC
Handle Color
Blue
Description
Bent,Needle Nose Pliers,6-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.