Zoro Homepage

Bolt Cutter, 620mm

  • Mfr # 8178 620

  • Zoro # G9063960


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Features
Cutting Head Replaceable, Double Cam Bolt Adjustment, Max. Cutting Performance 44 HRC
Weight
5.4 lb
Standards
DIN ISO 5743
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8178 620
Zoro #
G9063960
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24 in

Details

Item
Bolt Cutter,620mm
Features
Cutting Head Replaceable, Double Cam Bolt Adjustment, Max. Cutting Performance 44 HRC
Weight
5.4 lb
Standards
DIN ISO 5743

Description

Bolt Cutter,620mm, Features Cutting Head Replaceable, Double Cam Bolt Adjustment, Max. Cutting Performance 44 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.