Zoro Homepage

Bowden Cable Cutter, 170mm

  • Mfr # 8317-160 JC

  • Zoro # G8770951


product price: $57.19
/ea

Key Features

Overall Length
170mm
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
Crimping of Bowden-Cable Sleeves and End-Sleeves 1.5 mm and 2 mm; Opening Spring, Transport Lock and Width Adjustment; Induction-Hardened Cutting Edges
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8317-160 JC
Zoro #
G8770951
UPC #
04010886877517
Country of Origin
Austria

Dimensions

Overall Length
170mm

Details

Item
Bowden Cable Cutter,170mm
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
Crimping of Bowden-Cable Sleeves and End-Sleeves 1.5 mm and 2 mm; Opening Spring, Transport Lock and Width Adjustment; Induction-Hardened Cutting Edges
Finish
Chrome plated

Description

Bowden Cable Cutter,170mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.