Zoro Homepage

Box End Wrench, Offset, 24mm

  • Mfr # 2 A 24

  • Zoro # G9053217


product price: $42.79
/ea

Key Features

Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
180mm
Size
24mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 A 24
Zoro #
G9053217
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180mm
Size
24mm

Details

Item
Box End Wrench,Offset,24mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Heavy-Duty Pattern For Highest Torques

Description

Box End Wrench,Offset,24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.