Zoro Homepage

Box End Wrench, Offset, 85mm

  • Mfr # 2 A 85

  • Zoro # G9053007


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
385mm
Size
85mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 A 85
Zoro #
G9053007
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
385mm
Size
85mm

Details

Item
Box End Wrench,Offset,85mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Heavy-Duty Pattern For Highest Torques

Description

Box End Wrench,Offset,85mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.