Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable End-Sleeve Pliers, 155mm

  • Mfr # 8139-155 TC

  • Zoro # G8770769


product price: $40.99
/ea

Key Features

Overall Length
6"
Material
Steel
Handle Type
Dipped Handle
Features
The Simple Pressing of Conductor End-Sleeves as Per Din 46228; With A V-Block
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8139-155 TC
Zoro #
G8770769
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6"

Details

Item
Cable End-Sleeve Pliers,155mm
Material
Steel
Handle Type
Dipped Handle
Features
The Simple Pressing of Conductor End-Sleeves as Per Din 46228; With A V-Block
Number of Pieces
1
Wire Stripper
Yes
Handle Color
Blue

Description

Cable End-Sleeve Pliers,155mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.