Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Shears, 6-3/4", AWG 1/0

  • Mfr # 8090-170 TL

  • Zoro # G9063050


product price: $37.75
/ea

Key Features

Features
Easy Precision-Type Cut, One-Handed Operation, No Cable Squeezing Or Deformation, Fatigue-Free Working, Adjustable Screw Joint With Finger Protection
Handle Type
Dipped
Material
Hardened and Tempered Steel
Length (In.)
170mm
Capacity
15mm Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8090-170 TL
Zoro #
G9063050
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
170mm

Details

Item
Cable Shears,6-3/4",AWG 1/0
Features
Easy Precision-Type Cut, One-Handed Operation, No Cable Squeezing Or Deformation, Fatigue-Free Working, Adjustable Screw Joint With Finger Protection
Handle Type
Dipped
Material
Hardened and Tempered Steel
Capacity
15mm Dia
Application
For Cutting Single, Multiple And Fine-Wire Copper And Aluminum Cables
Number of Pieces
1

Description

Cable Shears,6-3/4 In.,AWG 1/0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.