Clean Preset Room Torque Screwdriver
Mfr # CRS 100-0022 FH
Zoro # G015991352
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Torque Measurement Type
Centinewton-Meter
Tip Style
Hex
Handle Material
Aluminum
Overall Length
104 mm
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRS 100-0022 FH
Zoro #
G015991352
UPC #
611702891836
Country of Origin
Germany
Dimensions
Overall Length
104 mm
Drive Size
1/4 in
Tip Size
1/4 in
Details
Torque Measurement Type
Centinewton-Meter
Tip Style
Hex
Handle Material
Aluminum
Rotation
Clockwise
Torque Setting
Preset
Standards
DIN EN ISO 6789-2:2017
Item
Cleanroom Torque Screwdriver
Measurement Type
Metric, SAE
Replaceable Bit Capable
Replaceable Bit
Torque - Minimum
2 cN-m
Handle Shape
Straight
Torque - Maximum
22 cN-m
Includes Insulation
Not Insulated
Series
Mountz FG
ESD Safety
Not ESD Safe
Includes Calibration Certification
Calibration Certificate Included with Data
Corrosion-Resistance
Corrosion-Resistant
Extended Data Testing
DIN EN ISO
Torque Limiting Mechanism
Slip-Type
Handle Color
Gray
Description
Cleanroom Torque Screwdriver, Tip Size 1/4 in, Hex, Clockwise, Slip-Type, Centinewton-Meter, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.