Clean Preset Room Torque Screwdriver
Mfr # CRS 100-1360 FH
Zoro # G315991328
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Tip Size
1/4 in
Measurement Type
Metric, SAE
Standards
DIN EN ISO 6789-2:2017
Tip Style
Hex
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRS 100-1360 FH
Zoro #
G315991328
UPC #
611702895360
Country of Origin
Germany
Dimensions
Tip Size
1/4 in
Overall Length
137 mm
Drive Size
1/4 in
Details
Measurement Type
Metric, SAE
Standards
DIN EN ISO 6789-2:2017
Tip Style
Hex
Handle Material
Aluminum
Torque Setting
Preset
Item
Cleanroom Torque Screwdriver
Rotation
Clockwise
Torque Measurement Type
Newton-Meter
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Calibration Certification
Calibration Certificate Included with Data
Torque - Maximum
13.6 N-m
Replaceable Bit Capable
Replaceable Bit
Handle Color
Gray
Torque - Minimum
2.5 N-m
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Torque Limiting Mechanism
Slip-Type
Extended Data Testing
DIN EN ISO
Series
Mountz FG
Description
Cleanroom Torque Screwdriver, Tip Size 1/4 in, Hex, Clockwise, Slip-Type, Newton-Meter, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.