Cleanroom torque wrench 1/4" 14-135cNm
Mfr # CRS 100-0135 FH
Zoro # G115991351
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Tip Style
Hex
Overall Length
111 mm
Handle Material
Aluminum
Torque Setting
Preset
Measurement Type
Metric, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRS 100-0135 FH
Zoro #
G115991351
UPC #
611702891843
Country of Origin
Germany
Dimensions
Overall Length
111 mm
Tip Size
1/4 in
Drive Size
1/4 in
Details
Tip Style
Hex
Handle Material
Aluminum
Torque Setting
Preset
Measurement Type
Metric, SAE
Torque Measurement Type
Centinewton-Meter
Rotation
Clockwise
Item
Cleanroom Torque Screwdriver
Standards
DIN EN ISO 6789-2:2017
ESD Safety
Not ESD Safe
Handle Shape
Straight
Series
Mountz FG
Replaceable Bit Capable
Replaceable Bit
Includes Insulation
Not Insulated
Handle Color
Gray
Torque - Maximum
135 cN-m
Torque Limiting Mechanism
Slip-Type
Torque - Minimum
14 cN-m
Corrosion-Resistance
Corrosion-Resistant
Extended Data Testing
DIN EN ISO
Includes Calibration Certification
Calibration Certificate Included with Data
Description
Cleanroom Torque Screwdriver, Tip Size 1/4 in, Hex, Clockwise, Slip-Type, Centinewton-Meter, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.