Cleanroom torque wrench 1/4" 50-400cNm

  • Mfr # CRS 100-0406 FH

  • Zoro # G615991349


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Hex
Torque Measurement Type
Centinewton-Meter
Handle Material
Aluminum
Measurement Type
Metric, SAE
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRS 100-0406 FH
Zoro #
G615991349
UPC #
611702895353
Country of Origin
Germany

Dimensions

Drive Size
1/4 in
Tip Size
1/4 in
Overall Length
127 mm

Details

Tip Style
Hex
Torque Measurement Type
Centinewton-Meter
Handle Material
Aluminum
Measurement Type
Metric, SAE
Item
Cleanroom Torque Screwdriver
Torque Setting
Preset
Standards
DIN EN ISO 6789-2:2017
Rotation
Clockwise
Corrosion-Resistance
Corrosion-Resistant
Replaceable Bit Capable
Replaceable Bit
ESD Safety
Not ESD Safe
Torque - Maximum
400 cN-m
Includes Insulation
Not Insulated
Torque Limiting Mechanism
Slip-Type
Handle Color
Gray
Extended Data Testing
DIN EN ISO
Includes Calibration Certification
Calibration Certificate Included with Data
Torque - Minimum
50 cN-m
Series
Mountz FG
Handle Shape
Straight

Description

Cleanroom Torque Screwdriver, Tip Size 1/4 in, Hex, Clockwise, Slip-Type, Centinewton-Meter, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.