Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Pliers, 7-7/8"

  • Mfr # 8210-200 JC

  • Zoro # G9064100


product price: $44.79
/ea

Key Features

Overall Length
200mm
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
German Pattern; Reinforced Type; Lay-On Cutter Box; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
Jaw Length
42mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210-200 JC
Zoro #
G9064100
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
200mm
Jaw Length
42mm
Jaw Width
29mm

Details

Item
Combination Pliers,7-7/8"
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
German Pattern; Reinforced Type; Lay-On Cutter Box; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
Finish
Chrome plated

Description

Combination Pliers,7-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.