Zoro Homepage

Combination Pliers, Angled, 6-1/4"

  • Mfr # 8248-160 JC

  • Zoro # G9064067


product price: $43.19
/ea

Key Features

Overall Length
165mm
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
Jaw Length
46mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8248-160 JC
Zoro #
G9064067
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
165mm
Jaw Length
46mm
Jaw Width
24mm

Details

Item
Combination Pliers,Angled,6-1/4"
Material
Hardened and Tempered Steel
Handle Type
2-Component
Features
60 Degrees Angled; Fatigue-Free Working; High Cutting Performance; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hot-Drop Forged
Finish
Chrome plated

Description

Combination Pliers,Angled,6-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.