Zoro Homepage

Combination Ratchet Set, 5 pcs., 8-19mm

  • Mfr # 7 R-005

  • Zoro # G8493867


product price: $144.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Wrench Style
Combination Ratchet
Number of Pieces
5
Measurement Type
Metric
Wrench Head Sizes
8mm to 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 R-005
Zoro #
G8493867
UPC #
-
Country of Origin
Germany

Dimensions

Wrench Head Sizes
8mm to 19mm

Details

Item
Combination Ratchet Set,5 pcs.,8-19mm
SAE or Metric
Metric
Wrench Style
Combination Ratchet
Number of Pieces
5
Measurement Type
Metric

Description

Combination Ratchet Set,5 pcs.,8-19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.