
Combination Ratchet Wrench, 16mm
Mfr # 7 R 16
Zoro # G9055229
product price: $31.69
/eaKey Features
Finish
Chrome plated
Head Size
16mm
Head Offset Angle
6°
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7 R 16
Zoro #
G9055229
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
212mm
Head Size
16mm
Details
Item
Combination Ratchet Wrench,16mm
Finish
Chrome plated
Head Offset Angle
6°
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric
Description
Combination Ratchet Wrench,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.