Zoro Homepage

Combination Ratchet Wrench, 27mm

  • Mfr # 7 R 27

  • Zoro # G9055369


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Head Size
27mm
Head Offset Angle
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 R 27
Zoro #
G9055369
UPC #
04010886889220
Country of Origin
Germany

Dimensions

Overall Length
359mm
Head Size
27mm

Details

Item
Combination Ratchet Wrench,27mm
Finish
Chrome plated
Head Offset Angle
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric

Description

Combination Ratchet Wrench,27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.