Zoro Homepage

Combination Ratchet Wrench, 36mm

  • Mfr # 7 R 36

  • Zoro # G9055396


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
480mm
Finish
Chrome plated
Head Size
36 mm
Head Offset Angle
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 R 36
Zoro #
G9055396
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
480mm
Head Size
36 mm

Details

Finish
Chrome plated
Head Offset Angle
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric

Description

Combination Ratchet Wrench,36mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.