
Combination Ratchet Wrench, 9mm
Mfr # 7 R 9
Zoro # G9055299
product price: $19.25
/eaKey Features
Finish
Chrome plated
Head Size
9mm
Head Offset Angle
7°
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7 R 9
Zoro #
G9055299
UPC #
04010886889145
Country of Origin
Germany
Dimensions
Overall Length
150mm
Head Size
9mm
Details
Item
Combination Ratchet Wrench,9mm
Finish
Chrome plated
Head Offset Angle
7°
Features
Non-Glare, High Torque Transfer, With Same Size Each End, UD Profile
Measurement Type
Metric
Description
Combination Ratchet Wrench,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.