Zoro Homepage

Combination Ratchet Wrench Set

  • Mfr # 1500 CT1-7 RA

  • Zoro # G8499248


product price: $274.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Wrench Style
Combination Ratchet
Wrench Head Sizes
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 CT1-7 RA
Zoro #
G8499248
UPC #
-
Country of Origin
Germany

Dimensions

Wrench Head Sizes
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Combination Ratchet Wrench Set
SAE or Metric
Metric
Wrench Style
Combination Ratchet
Number of Pieces
14
Measurement Type
Metric

Description

Combination Ratchet Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.