Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Ratchet Wrench Set, 8-19mm, SAE or Metric: Metric

  • Mfr # 7 UR-005

  • Zoro # G8757651


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Measurement Type
Metric
Wrench Style
Combination Ratchet, Reversible
Reversing
Yes
Head Size
8mm to 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 UR-005
Zoro #
G8757651
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
8mm to 19mm

Details

Item
Combination Ratchet Wrench Set,8-19mm
Number of Pieces
5
Measurement Type
Metric
Wrench Style
Combination Ratchet, Reversible
Reversing
Yes
Head Offset Angle
13 Degrees

Description

Combination Ratchet Wrench Set,8-19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.