
Combination Ratchet Wrench Set, Number of Pieces: 10
Mfr # 1500 CT1-7 UR
Zoro # G8768973
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
10
Includes
Combination Ratchet Spanner Set: (1) 8mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm
Measurement Type
Metric
Reversing
Yes
Wrench Style
Combination Ratchet, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500 CT1-7 UR
Zoro #
G8768973
UPC #
-
Country of Origin
Germany
Dimensions
Head Size
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Details
Item
Combination Ratchet Wrench Set
Number of Pieces
10
Includes
Combination Ratchet Spanner Set: (1) 8mm, (1) 10mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm
Measurement Type
Metric
Reversing
Yes
Wrench Style
Combination Ratchet, Reversible
Description
Combination Ratchet Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.