
Combination Swivel Head Wrench, 11mm
Mfr # 534 11
Zoro # G9059779
product price: $27.19
/eaKey Features
Finish
Chrome plated
Head Size
11mm
Features
Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534 11
Zoro #
G9059779
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
189mm
Head Size
11mm
Details
Item
Combination Swivel Head Wrench,11mm
Finish
Chrome plated
Features
Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Description
Combination Swivel Head Wrench,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.