
Combination Swivel Head Wrench, 13mm
Mfr # 534 13
Zoro # G9059815
product price: $34.69
/eaKey Features
Finish
Chrome plated
Head Size
13mm
Features
Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534 13
Zoro #
G9059815
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
208mm
Head Size
13mm
Details
Finish
Chrome plated
Features
Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Description
Combination Swivel Head Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.