Zoro Homepage

Combination Swivel Head Wrench, 17mm

  • Mfr # 534 17

  • Zoro # G9059751


product price: $36.19
/ea

Key Features

Finish
Chrome plated
Head Size
17mm
Features
Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534 17
Zoro #
G9059751
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
255mm
Head Size
17mm

Details

Item
Combination Swivel Head Wrench,17mm
Finish
Chrome plated
Features
Slim Pattern, With Free Moving Socket Wrench, With Holes for Tommy Bars 26 D and 26 RS
Measurement Type
Metric

Description

Combination Swivel Head Wrench,17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.