Zoro Homepage

Combination Wrench, 11/16", Overall Length: 245mm

  • Mfr # 1 B 11/16AF

  • Zoro # G9051808


product price: $23.19
/ea

Key Features

Finish
Chrome plated
Head Size
11/16 in
Head Offset Angle
10°
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 B 11/16AF
Zoro #
G9051808
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
245mm
Head Size
11/16 in

Details

Item
Combination Wrench,11/16"
Finish
Chrome plated
Head Offset Angle
10°
Features
Carefully Forged and Professionally Machined, The Offset Ring Ensures Better Grip on Deep-Seated or Inset Nuts or Bolts, Top-Grade Industrial Quality For the Hardest of Continuous Use
Measurement Type
SAE

Description

Combination Wrench,11/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.