Zoro Homepage

Combination Wrench, 12mm

  • Mfr # 7 12

  • Zoro # G9054860


product price: $11.85
/ea

Key Features

Finish
Chrome plated
Head Size
12mm
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7 12
Zoro #
G9054860
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160mm
Head Size
12mm

Details

Finish
Chrome plated
Head Offset Angle
15°
Features
Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
Measurement Type
Metric

Description

Combination Wrench,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.