Shop GEDORE
See all product information
Create Account
Combination Wrench, 26mm
- Mfr # 7 26
- Zoro # G9055125
product price:Â
$
32.15
/ea
Key Features
Finish
Chrome plated
Head Size
26 mm
Head Offset Angle
15 Degrees
Features
Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7 26
- Zoro #
- G9055125
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Wrench,26mm
- Finish
- Chrome plated
- Head Offset Angle
- 15 Degrees
- Features
- Carefully Forged and Professionally Machined, Slim Jaw and Jaw Walls Make This Spanner Lighter Overall, Overloading Indicated by Deformation, Non-Glare, Designed for Universal Use
- Measurement Type
- Metric
- Mouth Position
- 15°
- Ring Profile
- UNIT-DRIVE
- Ring Angle
- 15°
- Standards
- REACH Compliant
- Surface Finish
- Chrome-Plated
- Material
- 31CrV3
Dimensions
- Overall Length
- 300 mm
- Head Size
- 26 mm
- Head Width 2
- 56.5 mm
- Head Width 1
- 37 mm
- Head Height 2
- 8.2 mm
- Overall Height
- 24 mm
- Head Height 1
- 15 mm
- Overall Width
- 55 mm
Description
Combination Wrench,26mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.